Zoro Homepage

Radius Beading Bit (Quadra-Cut), 1/2

  • Mfr # 36-116

  • Zoro # G103673016


product price: $36.99
/ea

Key Features

Milling Diameter
1-1/2"
Shank Dia.
1/4"
Overall Length
2-1/2"
Application
Decorative and rounded edges
For Use With
Decorative, rounded edges for any furniture or millwork project
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36-116
Zoro #
G103673016
UPC #
008925380832
Country of Origin
Italy

Dimensions

Milling Diameter
1-1/2"
Shank Dia.
1/4"
Overall Length
2-1/2"

Details

Item
Radius Beading Bit (Quadra-Cut),1/2"
Application
Decorative and rounded edges
For Use With
Decorative, rounded edges for any furniture or millwork project

Description

Radius Beading Bit (Quadra-Cut),1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.