Zoro Homepage

Radius Canoe Joint Bit, 1/8

  • Mfr # 99-017

  • Zoro # G803673019


product price: $58.65
/ea

Key Features

Milling Diameter
1-1/2"
Shank Dia.
1/2"
Overall Length
1-11/16"
Application
Producing joints for projects such as circular planters and canoes
For Use With
Canoes, planters and other curved projects
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-017
Zoro #
G803673019
UPC #
008925381594
Country of Origin
Italy

Dimensions

Milling Diameter
1-1/2"
Shank Dia.
1/2"
Overall Length
1-11/16"

Details

Item
Radius Canoe Joint Bit,1/8"
Application
Producing joints for projects such as circular planters and canoes
For Use With
Canoes, planters and other curved projects

Description

Radius Canoe Joint Bit,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.