
Radius Convex Edge Bit, 39/64
Mfr # 99-019
Zoro # G303672949
product price: $42.49
/eaKey Features
Milling Diameter
1"
Shank Dia.
1/2"
Overall Length
3-1/16"
For Use With
Rounded edge for shelves and pulls
Application
Routing bullnose edges and drawer pulls
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-019
Zoro #
G303672949
UPC #
008925381617
Country of Origin
Italy
Dimensions
Milling Diameter
1"
Shank Dia.
1/2"
Overall Length
3-1/16"
Details
Item
Radius Convex Edge Bit,39/64"
For Use With
Rounded edge for shelves and pulls
Application
Routing bullnose edges and drawer pulls
Description
Radius Convex Edge Bit,39/64 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.