
Radius Cove and Bead Groove Bit, 1/8
Mfr # 39-102
Zoro # G503672909
product price: $33.19
/eaKey Features
Milling Diameter
1"
Shank Dia.
1/4"
Overall Length
1-3/4"
Application
Ornamental edge profiles and grooves
For Use With
Ornamental edges and grooves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
39-102
Zoro #
G503672909
UPC #
008925383642
Country of Origin
Italy
Dimensions
Milling Diameter
1"
Shank Dia.
1/4"
Overall Length
1-3/4"
Details
Item
Radius Cove and Bead Groove Bit,1/8"
Application
Ornamental edge profiles and grooves
For Use With
Ornamental edges and grooves
Description
Radius Cove and Bead Groove Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.