Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Cove and Bead Groove Bit, 3/32

  • Mfr # 39-100

  • Zoro # G303672925


product price: $24.35
/ea

Key Features

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
1-5/8"
For Use With
Ornamental edges and grooves
Application
Ornamental edge profiles and grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-100
Zoro #
G303672925
UPC #
008925383635
Country of Origin
Italy

Dimensions

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
1-5/8"

Details

Item
Radius Cove and Bead Groove Bit,3/32"
For Use With
Ornamental edges and grooves
Application
Ornamental edge profiles and grooves

Description

Radius Cove and Bead Groove Bit,3/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.