Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Cove and Fillet Bit, 5/16

  • Mfr # 30-202

  • Zoro # G603672915


product price: $43.59
/ea

Key Features

Milling Diameter
1-1/4"
Shank Dia.
1/4"
Overall Length
2-3/16"
For Use With
Edge detail on furniture & millwork
Application
Adding a traditional decorative touch to furniture and millwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30-202
Zoro #
G603672915
UPC #
008925383109
Country of Origin
Italy

Dimensions

Milling Diameter
1-1/4"
Shank Dia.
1/4"
Overall Length
2-3/16"

Details

Item
Radius Cove and Fillet Bit,5/16"
For Use With
Edge detail on furniture & millwork
Application
Adding a traditional decorative touch to furniture and millwork

Description

Radius Cove and Fillet Bit,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.