Zoro Homepage

Radius Cove Bit, 5/8

  • Mfr # 30-107

  • Zoro # G903673049


product price: $47.59
/ea

Key Features

Milling Diameter
1-3/4"
Shank Dia.
1/2"
Overall Length
2-1/2"
For Use With
Decorative edges & concave shapes
Application
Classic decorative edge for furniture and millwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30-107
Zoro #
G903673049
UPC #
008925021346
Country of Origin
Italy

Dimensions

Milling Diameter
1-3/4"
Shank Dia.
1/2"
Overall Length
2-1/2"

Details

Item
Radius Cove Bit,5/8"
For Use With
Decorative edges & concave shapes
Application
Classic decorative edge for furniture and millwork

Description

Radius Cove Bit,5/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.