Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Dish Carving Bit, 1/4

  • Mfr # 19-578

  • Zoro # G703673003


product price: $47.19
/ea

Key Features

Milling Diameter
1-1/8"
Shank Dia.
1/2"
Overall Length
2-5/8"
Application
Making trays, coasters, signs or other projects with inset surfaces
For Use With
Routing wooden trays, signs, bowls and more
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19-578
Zoro #
G703673003
UPC #
008925385417
Country of Origin
Italy

Dimensions

Milling Diameter
1-1/8"
Shank Dia.
1/2"
Overall Length
2-5/8"

Details

Item
Radius Dish Carving Bit,1/4"
Application
Making trays, coasters, signs or other projects with inset surfaces
For Use With
Routing wooden trays, signs, bowls and more

Description

Radius Dish Carving Bit,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.