Zoro Homepage

Radius Drainboard Bit, 1/8

  • Mfr # 85-052

  • Zoro # G403673020


product price: $34.35
/ea

Key Features

Milling Diameter
5/8"
Shank Dia.
1/2"
Overall Length
2-7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-052
Zoro #
G403673020
UPC #
008925059110
Country of Origin
Italy

Dimensions

Milling Diameter
5/8"
Shank Dia.
1/2"
Overall Length
2-7/8"

Details

Item
Radius Drainboard Bit,1/8"

Description

Radius Drainboard Bit,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.