
Radius Flute Bit, 1/8
Mfr # 99-029
Zoro # G303672932
product price: $41.99
/eaKey Features
Milling Diameter
1-1/8"
Shank Dia.
1/2"
Overall Length
3"
For Use With
routing solid hardwood or softwood, also cuts plywood and composites
Application
Building Chippendale style furniture
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99-029
Zoro #
G303672932
UPC #
008925381716
Country of Origin
Italy
Dimensions
Milling Diameter
1-1/8"
Shank Dia.
1/2"
Overall Length
3"
Details
Item
Radius Flute Bit,1/8"
For Use With
routing solid hardwood or softwood, also cuts plywood and composites
Application
Building Chippendale style furniture
Description
Radius Flute Bit,1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.