Zoro Homepage

Radius Flute Bit, 3/16

  • Mfr # 99-030

  • Zoro # G703672938


product price: $50.69
/ea

Key Features

Milling Diameter
1-1/4"
Shank Dia.
1/2"
Overall Length
3"
Application
Building Chippendale style furniture
For Use With
routing solid hardwood or softwood, also cuts plywood and composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-030
Zoro #
G703672938
UPC #
008925381723
Country of Origin
Italy

Dimensions

Milling Diameter
1-1/4"
Shank Dia.
1/2"
Overall Length
3"

Details

Item
Radius Flute Bit,3/16"
Application
Building Chippendale style furniture
For Use With
routing solid hardwood or softwood, also cuts plywood and composites

Description

Radius Flute Bit,3/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.