Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Half Round Bit, 1/8

  • Mfr # 82-102

  • Zoro # G103672934


product price: $37.99
/ea

Key Features

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
1-7/8"
Application
Bull nose profile for stair treads, furniture and moldings
For Use With
Round edges for furniture & moldings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-102
Zoro #
G103672934
UPC #
008925381341
Country of Origin
Italy

Dimensions

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
1-7/8"

Details

Item
Radius Half Round Bit,1/8"
Application
Bull nose profile for stair treads, furniture and moldings
For Use With
Round edges for furniture & moldings

Description

Radius Half Round Bit,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.