Zoro Homepage

Radius Half Round Bit, 1/8

  • Mfr # 82-110

  • Zoro # G803673033


product price: $37.95
/ea

Key Features

Milling Diameter
3/4"
Shank Dia.
1/2"
Overall Length
2-5/32"
Application
Bull nose profile for stair treads, furniture and moldings
For Use With
Round edges for furniture & moldings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-110
Zoro #
G803673033
UPC #
008925381389
Country of Origin
Italy

Dimensions

Milling Diameter
3/4"
Shank Dia.
1/2"
Overall Length
2-5/32"

Details

Item
Radius Half Round Bit,1/8"
Application
Bull nose profile for stair treads, furniture and moldings
For Use With
Round edges for furniture & moldings

Description

Radius Half Round Bit,1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.