Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Half Round Bit with Bearing, 3/8

  • Mfr # 82-512

  • Zoro # G903672943


product price: $62.75
/ea

Key Features

Milling Diameter
1-3/8"
Shank Dia.
1/2"
Overall Length
3-1/4"
Application
Versatile rounded edge for furniture and moldings
For Use With
template routing of half-round shapes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82-512
Zoro #
G903672943
UPC #
008925384373
Country of Origin
Italy

Dimensions

Milling Diameter
1-3/8"
Shank Dia.
1/2"
Overall Length
3-1/4"

Details

Item
Radius Half Round Bit with Bearing,3/8"
Application
Versatile rounded edge for furniture and moldings
For Use With
template routing of half-round shapes

Description

Radius Half Round Bit with Bearing,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.