
Radius Half Round Bit with Bearing, 5/8
Mfr # 82-515
Zoro # G403672993
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Milling Diameter
2"
Shank Dia.
1/2"
Overall Length
3-13/16"
Application
Versatile rounded edge for furniture and moldings
For Use With
template routing of half-round shapes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
82-515
Zoro #
G403672993
UPC #
008925384397
Country of Origin
Italy
Dimensions
Milling Diameter
2"
Shank Dia.
1/2"
Overall Length
3-13/16"
Details
Item
Radius Half Round Bit with Bearing,5/8"
Application
Versatile rounded edge for furniture and moldings
For Use With
template routing of half-round shapes
Description
Radius Half Round Bit with Bearing,5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.