Zoro Homepage

Radius Laminate Trim Bit, 1/16

  • Mfr # 41-502

  • Zoro # G403672924


product price: $24.25
/ea

Key Features

Milling Diameter
1/2"
Shank Dia.
1/4"
Overall Length
2"
For Use With
Ideal for countertop-grade laminates including Formica, Wilsonart and similar materials
Application
Routing a finished edge on plastic laminates without filing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-502
Zoro #
G403672924
UPC #
008925083283
Country of Origin
Italy

Dimensions

Milling Diameter
1/2"
Shank Dia.
1/4"
Overall Length
2"

Details

Item
Radius Laminate Trim Bit,1/16"
For Use With
Ideal for countertop-grade laminates including Formica, Wilsonart and similar materials
Application
Routing a finished edge on plastic laminates without filing

Description

Radius Laminate Trim Bit,1/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.