Zoro Homepage

Radius Ovolo Bit, 1/4

  • Mfr # 39-205

  • Zoro # G403673037


product price: $34.89
/ea

Key Features

Milling Diameter
7/8"
Shank Dia.
1/4"
Overall Length
2"
Application
Grooves for French Provincial style furniture and other decorative tasks
For Use With
Grooves in French Provincial style
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-205
Zoro #
G403673037
UPC #
008925385486
Country of Origin
Italy

Dimensions

Milling Diameter
7/8"
Shank Dia.
1/4"
Overall Length
2"

Details

Item
Radius Ovolo Bit,1/4"
Application
Grooves for French Provincial style furniture and other decorative tasks
For Use With
Grooves in French Provincial style

Description

Radius Ovolo Bit,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.