Zoro Homepage

Radius Ovolo Bit, 7/8

  • Mfr # 39-236

  • Zoro # G303673014


product price: $60.99
/ea

Key Features

Milling Diameter
2-1/4"
Shank Dia.
1/2"
Overall Length
2-5/8"
For Use With
Grooves in French Provincial style
Application
Grooves for French Provincial style furniture and other decorative tasks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-236
Zoro #
G303673014
UPC #
008925385578
Country of Origin
Italy

Dimensions

Milling Diameter
2-1/4"
Shank Dia.
1/2"
Overall Length
2-5/8"

Details

Item
Radius Ovolo Bit,7/8"
For Use With
Grooves in French Provincial style
Application
Grooves for French Provincial style furniture and other decorative tasks

Description

Radius Ovolo Bit,7/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.