Zoro Homepage

Radius Round Nose Bit, 1/4

  • Mfr # 18-508

  • Zoro # G603672946


product price: $29.99
/ea

Key Features

Milling Diameter
1/2"
Shank Dia.
1/4"
Overall Length
2-1/4"
For Use With
Fluted millwork, signs and veining
Application
Fluted millwork, signs and decorative veining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-508
Zoro #
G603672946
UPC #
008925020295
Country of Origin
Italy

Dimensions

Milling Diameter
1/2"
Shank Dia.
1/4"
Overall Length
2-1/4"

Details

Item
Radius Round Nose Bit,1/4"
For Use With
Fluted millwork, signs and veining
Application
Fluted millwork, signs and decorative veining

Description

Radius Round Nose Bit,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.