Zoro Homepage

Radius Round Nose Bit, 5/16

  • Mfr # 18-510

  • Zoro # G503672992


product price: $33.89
/ea

Key Features

Milling Diameter
5/8"
Shank Dia.
1/4"
Overall Length
2-11/32"
For Use With
Fluted millwork, signs and veining
Application
Fluted millwork, signs and decorative veining
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18-510
Zoro #
G503672992
UPC #
008925020226
Country of Origin
Italy

Dimensions

Milling Diameter
5/8"
Shank Dia.
1/4"
Overall Length
2-11/32"

Details

Item
Radius Round Nose Bit,5/16"
For Use With
Fluted millwork, signs and veining
Application
Fluted millwork, signs and decorative veining

Description

Radius Round Nose Bit,5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.