Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Round Over Bowl Bit, 1/2

  • Mfr # 85-001

  • Zoro # G603673028


product price: $76.65
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Shank Dia.
1/2"
Overall Length
2-7/8"
For Use With
Roundover finish joint between solid surface bowls & tops
Application
Trimming joint between countertops and sink bowls with a smooth, rounded edge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-001
Zoro #
G603673028
UPC #
008925381983
Country of Origin
Italy

Dimensions

Milling Diameter
2"
Shank Dia.
1/2"
Overall Length
2-7/8"

Details

Item
Radius Round Over Bowl Bit,1/2"
For Use With
Roundover finish joint between solid surface bowls & tops
Application
Trimming joint between countertops and sink bowls with a smooth, rounded edge

Description

Radius Round Over Bowl Bit,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.