Zoro Homepage

Radius Round Over Bowl Bit, 1/2

  • Mfr # 85-003

  • Zoro # G103673030


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2"
Shank Dia.
1/2"
Overall Length
3-1/8"
Application
Trimming joint between countertops and sink bowls with a smooth, rounded edge
For Use With
Roundover finish joint between solid surface bowls & tops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-003
Zoro #
G103673030
UPC #
008925381990
Country of Origin
Italy

Dimensions

Milling Diameter
2"
Shank Dia.
1/2"
Overall Length
3-1/8"

Details

Item
Radius Round Over Bowl Bit,1/2"
Application
Trimming joint between countertops and sink bowls with a smooth, rounded edge
For Use With
Roundover finish joint between solid surface bowls & tops

Description

Radius Round Over Bowl Bit,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.