
Radius Rounding Over Bit, 3/8
Mfr # 85-362
Zoro # G303672994
product price: $49.19
/eaKey Features
Milling Diameter
1-1/4"
Shank Dia.
1/2"
Overall Length
2-1/2"
Application
Route rounded top edges on countertops
For Use With
Soft, smooth edges on furniture or millwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-362
Zoro #
G303672994
UPC #
008925059042
Country of Origin
United States
Dimensions
Milling Diameter
1-1/4"
Shank Dia.
1/2"
Overall Length
2-1/2"
Details
Item
Radius Rounding Over Bit,3/8"
Application
Route rounded top edges on countertops
For Use With
Soft, smooth edges on furniture or millwork
Description
Radius Rounding Over Bit,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.