Zoro Homepage

Radius Rounding Over Bit, 5/32

  • Mfr # 34-106

  • Zoro # G603672939


product price: $29.79
/ea

Key Features

Milling Diameter
13/16"
Shank Dia.
1/4"
Overall Length
2-3/16"
For Use With
Soft, smooth edges on furniture or millwork
Application
Soften furniture edges and create decorative beads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-106
Zoro #
G603672939
UPC #
008925383208
Country of Origin
Italy

Dimensions

Milling Diameter
13/16"
Shank Dia.
1/4"
Overall Length
2-3/16"

Details

Item
Radius Rounding Over Bit,5/32"
For Use With
Soft, smooth edges on furniture or millwork
Application
Soften furniture edges and create decorative beads

Description

Radius Rounding Over Bit,5/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.