Zoro Homepage

Radius Rounding Over Bit (Quadra-Cut), 1

  • Mfr # 34-134

  • Zoro # G503672978


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
2-3/4"
Shank Dia.
1/2"
Overall Length
3-1/4"
For Use With
Soft, smooth edges on furniture or millwork
Application
Soften furniture edges and create decorative beads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-134
Zoro #
G503672978
UPC #
008925383284
Country of Origin
Italy

Dimensions

Milling Diameter
2-3/4"
Shank Dia.
1/2"
Overall Length
3-1/4"

Details

Item
Radius Rounding Over Bit (Quadra-Cut),1
For Use With
Soft, smooth edges on furniture or millwork
Application
Soften furniture edges and create decorative beads

Description

Radius Rounding Over Bit (Quadra-Cut),1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.