
Radius Rounding Over Bit with Steel Pilo
Mfr # 34-210
Zoro # G103672927
product price: $31.35
/eaKey Features
Milling Diameter
1"
Shank Dia.
1/4"
Overall Length
2"
Application
Soften furniture edges or produce beaded grooves
For Use With
Soft, smooth edges on furniture or millwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-210
Zoro #
G103672927
UPC #
008925383321
Country of Origin
Italy
Dimensions
Milling Diameter
1"
Shank Dia.
1/4"
Overall Length
2"
Details
Item
Radius Rounding Over Bit with Steel Pilo
Application
Soften furniture edges or produce beaded grooves
For Use With
Soft, smooth edges on furniture or millwork
Description
Radius Rounding Over Bit with Steel Pilo
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.