Zoro Homepage

Radius Standard Ogee Groove Bit, 1/4

  • Mfr # 39-240

  • Zoro # G003673024


product price: $41.59
/ea

Key Features

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
1-3/4"
Application
Traditional accents for furniture and moldings
For Use With
Ogee-style accents for either edges or grooves in solid wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-240
Zoro #
G003673024
UPC #
008925021766
Country of Origin
Italy

Dimensions

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
1-3/4"

Details

Item
Radius Standard Ogee Groove Bit,1/4"
Application
Traditional accents for furniture and moldings
For Use With
Ogee-style accents for either edges or grooves in solid wood

Description

Radius Standard Ogee Groove Bit,1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.