Zoro Homepage

Radius Top Bearing Cove and Bead Groove

  • Mfr # 39-536

  • Zoro # G903673056


product price: $45.99
/ea

Key Features

Milling Diameter
1-3/8"
Shank Dia.
3/8"
Overall Length
2-7/16"
For Use With
Ornamental edges and grooves
Application
Template work, decorative edges and elaborate grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-536
Zoro #
G903673056
UPC #
008925383895
Country of Origin
Italy

Dimensions

Milling Diameter
1-3/8"
Shank Dia.
3/8"
Overall Length
2-7/16"

Details

Item
Radius Top Bearing Cove and Bead Groove
For Use With
Ornamental edges and grooves
Application
Template work, decorative edges and elaborate grooves

Description

Radius Top Bearing Cove and Bead Groove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.