Zoro Homepage

Radius Top Bearing Fillet Ogee Groove Bi

  • Mfr # 39-522

  • Zoro # G503672947


product price: $36.19
/ea

Key Features

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
2-3/16"
For Use With
Template work & decorative edges
Application
Template work, decorative edges and elaborate grooves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-522
Zoro #
G503672947
UPC #
008925383833
Country of Origin
Italy

Dimensions

Milling Diameter
3/4"
Shank Dia.
1/4"
Overall Length
2-3/16"

Details

Item
Radius Top Bearing Fillet Ogee Groove Bi
For Use With
Template work & decorative edges
Application
Template work, decorative edges and elaborate grooves

Description

Radius Top Bearing Fillet Ogee Groove Bi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.