Zoro Homepage

Radius Top Bearing Fillet Ogee Groove Bi

  • Mfr # 39-524

  • Zoro # G903672936


product price: $47.59
/ea

Key Features

Milling Diameter
1-7/64"
Shank Dia.
3/8"
Overall Length
2-1/4"
Application
Template work, decorative edges and elaborate grooves
For Use With
Decorative detail on any woodwork
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39-524
Zoro #
G903672936
UPC #
008925383840
Country of Origin
Italy

Dimensions

Milling Diameter
1-7/64"
Shank Dia.
3/8"
Overall Length
2-1/4"

Details

Item
Radius Top Bearing Fillet Ogee Groove Bi
Application
Template work, decorative edges and elaborate grooves
For Use With
Decorative detail on any woodwork

Description

Radius Top Bearing Fillet Ogee Groove Bi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.