Zoro Homepage

Radius Traditional Beading Bit, 9/32

  • Mfr # 80-128

  • Zoro # G203673060


product price: $47.99
/ea

Key Features

Milling Diameter
1-3/8"
Shank Dia.
1/2"
Overall Length
2-5/8"
For Use With
historic renovation or furniture reproduction
Application
Historic renovation or furniture reproduction
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80-128
Zoro #
G203673060
UPC #
008925384311
Country of Origin
Italy

Dimensions

Milling Diameter
1-3/8"
Shank Dia.
1/2"
Overall Length
2-5/8"

Details

Item
Radius Traditional Beading Bit,9/32"
For Use With
historic renovation or furniture reproduction
Application
Historic renovation or furniture reproduction

Description

Radius Traditional Beading Bit,9/32 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.