Zoro Homepage

Radius Triple Beading and Fluting Bit

  • Mfr # 84-106

  • Zoro # G903672967


product price: $53.19
/ea

Key Features

Milling Diameter
7/8"
Shank Dia.
1/4"
Overall Length
2-5/8"
Application
Decorating columns, posts and ornamental moldings
For Use With
Classic 3-bead design for bookcases, cabinets frames and furniture
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84-106
Zoro #
G903672967
UPC #
008925386018
Country of Origin
Italy

Dimensions

Milling Diameter
7/8"
Shank Dia.
1/4"
Overall Length
2-5/8"

Details

Item
Radius Triple Beading and Fluting Bit
Application
Decorating columns, posts and ornamental moldings
For Use With
Classic 3-bead design for bookcases, cabinets frames and furniture

Description

Radius Triple Beading and Fluting Bit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.