
Radius Under Rounding Bit for Bull Nose,
Mfr # 85-374
Zoro # G403672955
product price: $132.99
/ea
Free Shipping & Returns
Key Features
Shank Dia.
1/2"
Overall Length
3"
Application
Routing the lower portion of a bull nose edge
For Use With
fabricating solid surface materials
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
85-374
Zoro #
G403672955
UPC #
008925059073
Country of Origin
United States
Dimensions
Shank Dia.
1/2"
Overall Length
3"
Details
Item
Radius Under Rounding Bit for Bull Nose,
Application
Routing the lower portion of a bull nose edge
For Use With
fabricating solid surface materials
Description
Radius Under Rounding Bit for Bull Nose,
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.