Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Radius Under Rounding Bit for Bull Nose,

  • Mfr # 85-384

  • Zoro # G903673001


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length
3-3/8"
Application
Routing the lower portion of a bull nose edge
For Use With
fabricating solid surface materials
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85-384
Zoro #
G903673001
UPC #
008925059011
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Overall Length
3-3/8"

Details

Item
Radius Under Rounding Bit for Bull Nose,
Application
Routing the lower portion of a bull nose edge
For Use With
fabricating solid surface materials

Description

Radius Under Rounding Bit for Bull Nose,

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.