Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raised Panel Bit (Quadra-Cut), 2-3/4"(Di

  • Mfr # 99-511

  • Zoro # G103675287


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
2-1/2"
Application
Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
Cutting Dia. (In.)
2-3/4"
For Use With
Creating beautiful raised panels for cabinet doors or wall paneling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
99-511
Zoro #
G103675287
UPC #
008925385998
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-1/2"
Cutting Dia. (In.)
2-3/4"

Details

Item
Raised Panel Bit (Quadra-Cut),2-3/4"(Di
Application
Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
For Use With
Creating beautiful raised panels for cabinet doors or wall paneling

Description

Raised Panel Bit (Quadra-Cut),2-3/4 In.(Di

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.