Zoro Homepage

Raised Panel Bit (Quadra-Cut), 2-3/4"(Di

  • Mfr # 99-512

  • Zoro # G503675283


product price: $98.29
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
Cutting Dia. (In.)
2-3/4"
Overall Length (In.)
2-1/2"
For Use With
Creating beautiful raised panels for cabinet doors or wall paneling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-512
Zoro #
G503675283
UPC #
008925386001
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
2-3/4"
Overall Length (In.)
2-1/2"

Details

Application
Routing Panels for doors, drawer fronts, paneling and many other decorative tasks
Item
Raised Panel Bit (Quadra-Cut),2-3/4"(Di
For Use With
Creating beautiful raised panels for cabinet doors or wall paneling

Description

Raised Panel Bit (Quadra-Cut),2-3/4 In.(Di

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.