Zoro Homepage

Raised Panel Bit w/Backcutters (Quadra-C

  • Mfr # 99-500

  • Zoro # G703675267


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Overall Length (In.)
2-51/64"
For Use With
Creating beautiful raised panels for cabinet doors or wall paneling
Cutting Dia. (In.)
2-19/32"
Application
Routing 3/4"-thick panels that are flush with the doorframe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-500
Zoro #
G703675267
UPC #
008925030294
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
2-51/64"
Cutting Dia. (In.)
2-19/32"

Details

Item
Raised Panel Bit w/Backcutters (Quadra-C
For Use With
Creating beautiful raised panels for cabinet doors or wall paneling
Application
Routing 3/4"-thick panels that are flush with the doorframe

Description

Raised Panel Bit w/Backcutters (Quadra-C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.