Zoro Homepage

Raised Panel "V" Joint Bit, 1-3/8" dia.

  • Mfr # 99-038

  • Zoro # G303675131


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/2"
Application
Producing strong, attractive glue joint raised panels
Overall Length (In.)
3-1/16"
Cutting Dia. (In.)
1-3/8"
For Use With
Joining pieces of solid wood to produce strong door panels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99-038
Zoro #
G303675131
UPC #
008925382140
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Overall Length (In.)
3-1/16"
Cutting Dia. (In.)
1-3/8"

Details

Application
Producing strong, attractive glue joint raised panels
Item
Raised Panel "V" Joint Bit,1-3/8" dia.
For Use With
Joining pieces of solid wood to produce strong door panels

Description

Raised Panel In.V In. Joint Bit,1-3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.