Reciprocating Saw Blade Set Demon Amped 9in Carbide 10 TPI Red

  • Mfr # DS0910CFA

  • Zoro # G916264159


product price: $34.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DS0910CFA
Zoro #
G916264159
UPC #
8925167914
Country of Origin
United States

Description

BLADE RECIP F/MD MTL AMPED 9IN Specifications: Application: For medium metal cutting applications Applicable Materials: Metal Strut Cast Iron Pipe Stainless Steel Material: Carbide Diablo's new range of Steel Demon AMPED reciprocating saw blades are AMPing Up medium metal cutting with the introduction of the industry's first ever industrial grade coating, Black industrial cooling element I.C.E.. The ultra-slick Black I.C.E. provides the coolest and cleanest cutting edge, and an ultra-superior chip evacuation. High-Performance carbide delivers an unmatched up to 100 times longer cutting life versus standard bi-metal blades in strut, pipe, stainless steel and all other metals ranging in thickness from 1/16 in to 5/16 in. The combination of Black I.C.E. and Diablo's carbide delivers extended life and an impressive up to 2X increased performance vs standard metal cutting carbide reciprocating saw blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.