
Roman Ogee Bit (Quadra-Cut), 1-5/16"(Dia
Mfr # 38-104
Zoro # G903675012
product price: $44.15
/eaKey Features
Shank Dia.
1/2"
Overall Length (In.)
2-3/8"
Cutting Dia. (In.)
1-5/16"
Application
Decorative detail for cabinets, molding and furniture
For Use With
Decorative detail on any woodwork
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38-104
Zoro #
G903675012
UPC #
008925380900
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Overall Length (In.)
2-3/8"
Cutting Dia. (In.)
1-5/16"
Details
Item
Roman Ogee Bit (Quadra-Cut),1-5/16"(Dia
Application
Decorative detail for cabinets, molding and furniture
For Use With
Decorative detail on any woodwork
Description
Roman Ogee Bit (Quadra-Cut),1-5/16 In.(Dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.