Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Nose Router Bit, 1/2" Cutting Dia.

  • Mfr # 18-108

  • Zoro # G7369726


product price: $30.79
/ea

Key Features

Shape
Round Groove
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
1/2 in
Length of Cut
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18-108
Zoro #
G7369726
UPC #
008925380382
Country of Origin
Italy

Dimensions

Cutter Dia.
1/2 in
Length of Cut
3/8 in
Overall Length
1 13/16 in
Shank Dia.
1/4"
Shank Length (In.)
1-1/4
Cutting Length (In.)
3/8
Flute Length (In.)
3/8
Shank Dia. (In.)
1/4
Overall Length (In.)
1-13/16"
Cutting Dia. (In.)
1/2"
Radius (In.)
1/4
Depth of Cut (In.)
3/8
Radius
1/4 in
Shank Length
1 1/4 in
Flute Length
3/8 in

Details

Shape
Round Groove
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
2
Item
Round Groove Cut Profile Router Bit
Sub-Category
Round Nose
Application
Fluted millwork, signs and decorative veining
Material
Carbide
Primary Material Application
Wood
Drilling Tool Configuration
Individual
Included Angle
0 Degrees
End Mill Application
Roughing/Finishing
List Number
18-108
Primary Material Application ISO Code
O

Description

Round Groove Cut Profile Router Bit, Carbide, 1/2 in Cutter Dia., Fractional Inch, 3/8 in, 1 13/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.