Zoro Homepage

Roundover Router Bit, 7/8" Cutting Dia.

  • Mfr # 34-108

  • Zoro # G7369796


product price: $33.29
/ea

Key Features

Shape
Roundover
Measurement System
Fractional Inch
Material - Machining
Carbide
Cutter Dia.
7/8 in
Length of Cut
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-108
Zoro #
G7369796
UPC #
008925380689
Country of Origin
Italy

Dimensions

Cutter Dia.
7/8 in
Length of Cut
1/2 in
Overall Length
2 3/16 in
Shank Dia.
1/4"
Flute Length (In.)
1/2
Cutting Dia. (In.)
7/8"
Radius (In.)
3/16
Overall Length (In.)
2-3/16"
Shank Length (In.)
1-1/4
Bearing Dia. (In.)
1/2
Depth of Cut (In.)
1/2
Cutting Length (In.)
1/2
Shank Dia. (In.)
1/4
Radius
3/16 in
Flute Length
1/2 in
Shank Length
1 1/4 in

Details

Shape
Roundover
Measurement System
Fractional Inch
Material - Machining
Carbide
Number of Flutes
2
Item
Roundover Cut Profile Router Bit
Sub-Category
Roundover
Application
Soften furniture edges and create decorative beads
Material
Carbide
Primary Material Application
Wood
End Mill Application
Finishing
Drilling Tool Configuration
Individual
List Number
34-108
Included Angle
0 Degrees
Primary Material Application ISO Code
O

Description

Roundover Cut Profile Router Bit, Carbide, 7/8 in Cutter Dia., Fractional Inch, 1/2 in, 2 3/16 in, 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.