Shop FREUD
See all product information
Create Account
Router Bit, Cut Dia 3 1/2, Shank 1/2 In
- Mfr # 99-515
- Zoro # G0151445
product price:Â
$
98.97
/ea
Key Features
Depth of Cut (In.)
1.5
Bearing Dia. (In.)
1/2"
Shank Dia. (In.)
1/2"
Cutting Dia. (In.)
3-1/2"
Sub-Category
Panel Bits
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99-515
- Zoro #
- G0151445
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Profile Router Bit
- Sub-Category
- Panel Bits
- Angle
- 18.3
- Application
- Cuts All Composition Material, Plywoods, Hardwoods, Softwoods
Dimensions
- Depth of Cut (In.)
- 1.5
- Bearing Dia. (In.)
- 1/2"
- Shank Dia. (In.)
- 1/2"
- Cutting Dia. (In.)
- 3-1/2"
- Overall Length (In.)
- 2-1/2"
Description
Profile Router Bit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.