
Single Compression Bit, 1/4" dia.
Mfr # 77-102
Zoro # G003674816
product price: $60.59
/eaKey Features
Shank Dia.
1/4"
Cutting Dia. (In.)
1/4"
Overall Length (In.)
2-1/2"
Application
Fast, chip-free routing in 2-sided veneers, laminates and solid wood
For Use With
hardwood, softwood, plywood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-102
Zoro #
G003674816
UPC #
008925059783
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
1/4"
Overall Length (In.)
2-1/2"
Details
Item
Single Compression Bit,1/4" dia.
Application
Fast, chip-free routing in 2-sided veneers, laminates and solid wood
For Use With
hardwood, softwood, plywood or composites
Description
Single Compression Bit,1/4 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.