
Single Compression Bit, 3/8" dia.
Mfr # 77-106
Zoro # G103674853
product price: $69.79
/eaKey Features
Shank Dia.
1/2"
Application
Fast, chip-free routing in 2-sided veneers, laminates and solid wood
Cutting Dia. (In.)
3/8"
Overall Length (In.)
3"
For Use With
hardwood, softwood, plywood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77-106
Zoro #
G103674853
UPC #
008925016908
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
3/8"
Overall Length (In.)
3"
Details
Item
Single Compression Bit,3/8" dia.
Application
Fast, chip-free routing in 2-sided veneers, laminates and solid wood
For Use With
hardwood, softwood, plywood or composites
Description
Single Compression Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.