
Single Flute Straight Bit, 1/2" dia.
Mfr # 11-172
Zoro # G503675085
product price: $16.99
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Application
Fast stock removal at high feed rates
Overall Length (In.)
3-1/8"
For Use With
fast cuts in any wood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-172
Zoro #
G503675085
UPC #
008925382669
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
1/2"
Overall Length (In.)
3-1/8"
Details
Item
Single Flute Straight Bit,1/2" dia.
Application
Fast stock removal at high feed rates
For Use With
fast cuts in any wood or composites
Description
Single Flute Straight Bit,1/2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.