
Single Flute Straight Bit, 3/16" dia.
Mfr # 03-124
Zoro # G003676278
product price: $13.29
/eaKey Features
Shank Dia.
1/4"
Application
Fast stock removal at high feed rates
Cutting Dia. (In.)
3/16"
Overall Length (In.)
1-1/2"
For Use With
fast cuts in any wood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
03-124
Zoro #
G003676278
UPC #
008925382218
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
3/16"
Overall Length (In.)
1-1/2"
Details
Application
Fast stock removal at high feed rates
Item
Single Flute Straight Bit,3/16" dia.
For Use With
fast cuts in any wood or composites
Description
Single Flute Straight Bit,3/16 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.