
Single Flute Straight Bit, 3/8" dia.
Mfr # 03-156
Zoro # G503674750
product price: $16.29
/eaKey Features
Shank Dia.
1/4"
Application
Fast stock removal at high feed rates
Cutting Dia. (In.)
3/8"
Overall Length (In.)
2-7/8"
For Use With
fast cuts in any wood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-156
Zoro #
G503674750
UPC #
008925382294
Country of Origin
Italy
Dimensions
Shank Dia.
1/4"
Cutting Dia. (In.)
3/8"
Overall Length (In.)
2-7/8"
Details
Application
Fast stock removal at high feed rates
Item
Single Flute Straight Bit,3/8" dia.
For Use With
fast cuts in any wood or composites
Description
Single Flute Straight Bit,3/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.