Zoro Homepage

Single Flute Straight Bit, 3/8" dia.

  • Mfr # 11-158

  • Zoro # G203675132


product price: $16.59
/ea

Key Features

Shank Dia.
1/2"
Application
Fast stock removal at high feed rates
Cutting Dia. (In.)
3/8"
Overall Length (In.)
3"
For Use With
fast cuts in any wood or composites
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-158
Zoro #
G203675132
UPC #
008925382621
Country of Origin
Italy

Dimensions

Shank Dia.
1/2"
Cutting Dia. (In.)
3/8"
Overall Length (In.)
3"

Details

Application
Fast stock removal at high feed rates
Item
Single Flute Straight Bit,3/8" dia.
For Use With
fast cuts in any wood or composites

Description

Single Flute Straight Bit,3/8 In. dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.