
Single Flute Straight Bit, 5/8" dia.
Mfr # 11-188
Zoro # G403674881
product price: $19.99
/eaKey Features
Shank Dia.
1/2"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
2-1/2"
Application
Fast stock removal at high feed rates
For Use With
fast cuts in any wood or composites
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11-188
Zoro #
G403674881
UPC #
008925382706
Country of Origin
Italy
Dimensions
Shank Dia.
1/2"
Cutting Dia. (In.)
5/8"
Overall Length (In.)
2-1/2"
Details
Application
Fast stock removal at high feed rates
Item
Single Flute Straight Bit,5/8" dia.
For Use With
fast cuts in any wood or composites
Description
Single Flute Straight Bit,5/8 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.